Flanged Washer, 5/16 in Fits Bolt Dia, Natural Color, #28 Cold Drawn #5 1000 PK

  • Mfr # RHW-106

  • Zoro # G210459619


product price:  $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Fits Bolt Diameter
5/16 in
Color
Natural Color
Material
#28 Cold Drawn #5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHW-106
Zoro #
G210459619
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Diameter
5/16 in

Details

Item
Flanged Washer
Color
Natural Color
Material
#28 Cold Drawn #5

Description

RHW Series washers are designed to work with the RH Series Caps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.