
FLEX500 PVCBLK102, 3000PK
Mfr # HJS-582L
Zoro # G910461875
product price: $494.99
/pk 3000, $0.16/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.557 in
Outside Dia.
0.604 in
Inside Length
1.33 in
Material
Caplugs High Temp Black
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJS-582L
Zoro #
G910461875
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.557 in
Outside Dia.
0.604 in
Inside Length
1.33 in
Details
Material
Caplugs High Temp Black
Color
Black Vinyl
Description
The HJS series caps are designed to be ergonomically friendly with a soft, flexible feel and a finger grip, making installation and removal of the cap quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.