Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Round Caps, PK 10

  • Mfr # 99128227

  • Zoro # G714845468


product price: $48.15
/pk 10, $4.81/ea

Key Features

End Design
Open
Reusable
No
Use with Surface Type
Threaded
Color
Black
Fits Tube Size
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99128227
Zoro #
G714845468
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
4 1/4 in
Fits Thread Size
4.25 in
Inside Diameter
4.25 in
Overall Length
1.25 in

Details

End Design
Open
Reusable
No
Item
Straight Sided Cap
Use with Surface Type
Threaded
Color
Black
Maximum Continuous Temperature
300 Degrees F
Features
Extremely Flexible and Durable
Material
Vinyl
Maximum Intermittent Temperature
500 Degrees F
Shape
Round

Description

Straight Sided Cap, Fits Tube Size 4 1/4 in, Fits Thread Size 4.25 in, Threaded, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.