Flexible Round Caps, PK 10
Mfr # 99128228
Zoro # G114845457
product price: $68.15
/pk 10, $6.82/eaKey Features
Use with Surface Type
Threaded
Fits Tube Size
5 3/4 in
Reusable
No
Maximum Intermittent Temperature
500 Degrees F
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99128228
Zoro #
G114845457
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
5 3/4 in
Fits Thread Size
5.75 in
Inside Diameter
5.75 in
Overall Length
1.375 in
Details
Use with Surface Type
Threaded
Reusable
No
Item
Straight Sided Cap
Maximum Intermittent Temperature
500 Degrees F
Material
Vinyl
Color
Black
Features
Extremely Flexible and Durable
Maximum Continuous Temperature
300 Degrees F
End Design
Open
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 5 3/4 in, Fits Thread Size 5.75 in, Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.