Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Round Caps, PK 50

  • Mfr # 99127777

  • Zoro # G514845392


product price: $30.39
/pk 50, $0.61/ea

Key Features

Reusable
No
Use with Surface Type
Threaded
Maximum Intermittent Temperature
500 Degrees F
End Design
Open
Fits Thread Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99127777
Zoro #
G514845392
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1.25 in
Fits Tube Size
1 1/4 in
Inside Diameter
1.25 in
Overall Length
1 in

Details

Reusable
No
Use with Surface Type
Threaded
Item
Straight Sided Cap
Maximum Intermittent Temperature
500 Degrees F
End Design
Open
Material
Vinyl
Features
Extremely Flexible and Durable
Maximum Continuous Temperature
300 Degrees F
Color
Black
Shape
Round

Description

Straight Sided Cap, Fits Tube Size 1 1/4 in, Fits Thread Size 1.25 in, Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.