Flexible Round Caps, PK 50
Mfr # 99127778
Zoro # G614845377
product price: $31.35
/pk 50, $0.63/eaKey Features
Fits Tube Size
1 5/8 in
End Design
Open
Maximum Intermittent Temperature
500 Degrees F
Use with Surface Type
Threaded
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99127778
Zoro #
G614845377
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
1 5/8 in
Fits Thread Size
1.625 in
Overall Length
1 in
Inside Diameter
1.625 in
Details
End Design
Open
Maximum Intermittent Temperature
500 Degrees F
Use with Surface Type
Threaded
Item
Straight Sided Cap
Reusable
No
Maximum Continuous Temperature
300 Degrees F
Material
Vinyl
Features
Extremely Flexible and Durable
Color
Black
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 1 5/8 in, Fits Thread Size 1.625 in, Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.