Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Round Caps, PK 50

  • Mfr # 99127779

  • Zoro # G214845364


product price: $6.15
/pk 50, $0.12/ea

Key Features

Use with Surface Type
Threaded
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Color
Black
Fits Tube Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99127779
Zoro #
G214845364
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
7/32 in
Fits Thread Size
0.218 in
Inside Diameter
0.218 in
Overall Length
0.5 in

Details

Use with Surface Type
Threaded
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Color
Black
End Design
Open
Item
Straight Sided Cap
Maximum Intermittent Temperature
500 Degrees F
Reusable
No
Features
Extremely Flexible and Durable
Shape
Round

Description

Straight Sided Cap, Fits Tube Size 7/32 in, Fits Thread Size 0.218 in, Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.