Flexible Round Caps, PK 50
Mfr # 99127780
Zoro # G014845410
product price: $87.99
/pk 50, $1.76/ea
Free Shipping & Returns
Key Features
Color
Black
Fits Tube Size
2 1/4 in
Use with Surface Type
Threaded
Maximum Continuous Temperature
300 Degrees F
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99127780
Zoro #
G014845410
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
2 1/4 in
Fits Thread Size
2.25 in
Inside Diameter
2.25 in
Overall Length
1.5 in
Details
Color
Black
Use with Surface Type
Threaded
Maximum Continuous Temperature
300 Degrees F
Reusable
No
Item
Straight Sided Cap
Material
Vinyl
Features
Extremely Flexible and Durable
End Design
Open
Maximum Intermittent Temperature
500 Degrees F
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 2 1/4 in, Fits Thread Size 2.25 in, Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.