Flexible Round Caps, PK 50
Mfr # 99127782
Zoro # G014845380
product price: $6.75
/pk 50, $0.14/eaKey Features
Fits Tube Size
9/32 in
Maximum Intermittent Temperature
500 Degrees F
Material
Vinyl
Color
Black
Features
Extremely Flexible and Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99127782
Zoro #
G014845380
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
9/32 in
Fits Thread Size
0.281 in
Inside Diameter
0.281 in
Overall Length
1 in
Details
Maximum Intermittent Temperature
500 Degrees F
Material
Vinyl
Color
Black
Features
Extremely Flexible and Durable
Reusable
No
Item
Straight Sided Cap
End Design
Open
Maximum Continuous Temperature
300 Degrees F
Use with Surface Type
Threaded
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 9/32 in, Fits Thread Size 0.281 in, Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.