Zoro Homepage

Flexible Round Caps, PK 50

  • Mfr # 99127783

  • Zoro # G914845374


product price: $6.95
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.90

Key Features

Material
Vinyl
End Design
Open
Use with Surface Type
Threaded
Reusable
No
Fits Thread Size
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99127783
Zoro #
G914845374
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
0.343 in
Fits Tube Size
11/32 in
Overall Length
1 in
Inside Diameter
0.343 in

Details

Material
Vinyl
End Design
Open
Use with Surface Type
Threaded
Reusable
No
Item
Straight Sided Cap
Maximum Continuous Temperature
300 Degrees F
Features
Extremely Flexible and Durable
Color
Black
Maximum Intermittent Temperature
500 Degrees F
Shape
Round

Description

Straight Sided Cap, Fits Tube Size 11/32 in, Fits Thread Size 0.343 in, Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.