Flexible Round Caps, PK 50
Mfr # 99127789
Zoro # G914845442
product price: $7.95
/pk 50, $0.16/eaKey Features
Color
Black
Fits Tube Size
5/8 in
End Design
Open
Maximum Intermittent Temperature
500 Degrees F
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99127789
Zoro #
G914845442
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
5/8 in
Fits Thread Size
0.625 in
Inside Diameter
0.625 in
Overall Length
0.5 in
Details
Color
Black
End Design
Open
Maximum Intermittent Temperature
500 Degrees F
Material
Vinyl
Reusable
No
Item
Straight Sided Cap
Features
Extremely Flexible and Durable
Use with Surface Type
Threaded
Maximum Continuous Temperature
300 Degrees F
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 5/8 in, Fits Thread Size 0.625 in, Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.