Zoro Homepage

Flexible Round Caps, PK 50

  • Mfr # 99127790

  • Zoro # G414845447


product price: $15.69
/pk 50, $0.31/ea

Key Features

Reusable
No
Maximum Intermittent Temperature
500 Degrees F
Color
Black
Maximum Continuous Temperature
300 Degrees F
Use with Surface Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99127790
Zoro #
G414845447
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
7/8 in
Fits Thread Size
0.875 in
Overall Length
1.5 in
Inside Diameter
0.875 in

Details

Reusable
No
Maximum Intermittent Temperature
500 Degrees F
Color
Black
Item
Straight Sided Cap
Maximum Continuous Temperature
300 Degrees F
Use with Surface Type
Threaded
End Design
Open
Material
Vinyl
Features
Extremely Flexible and Durable
Shape
Round

Description

Straight Sided Cap, Fits Tube Size 7/8 in, Fits Thread Size 0.875 in, Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.