Flexible Round Caps, PK 50
Mfr # 99127791
Zoro # G814845443
product price: $14.45
/pk 50, $0.29/eaKey Features
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Reusable
No
Use with Surface Type
Threaded
Features
Extremely Flexible and Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99127791
Zoro #
G814845443
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
0.937 in
Fits Tube Size
15/16 in
Overall Length
1 in
Inside Diameter
0.937 in
Details
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Reusable
No
Use with Surface Type
Threaded
Features
Extremely Flexible and Durable
Item
Straight Sided Cap
Color
Black
End Design
Open
Maximum Intermittent Temperature
500 Degrees F
Shape
Round
Description
Straight Sided Cap, Fits Tube Size 15/16 in, Fits Thread Size 0.937 in, Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.