Zoro Homepage

GC01750 1-3/4in GLASS CLOTH, 250PK

  • Mfr # EZ04250

  • Zoro # G010516796


product price: $35.15
/pk 250, $0.14/ea

Key Features

Tape Color
Tan
Material
Paper Tape
Tape Core Diameter
4.25 in (107.95 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ04250
Zoro #
G010516796
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
4.25 in (107.95 mm)

Details

Tape Color
Tan
Material
Paper Tape

Description

EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.