Shop CAPLUGS
See all product information
Create Account
GC02750 2-3/4in GLASS CLOTH, 250PK
- Mfr # EZ05750
- Zoro # G310516786
product price:Â
$
63.15
/pk of 250, $0.25/ea
Key Features
Tape Color
Tan
Material
Paper Tape
Tape Core Diameter
5.75 in (146.05 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ05750
- Zoro #
- G310516786
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Tan
- Material
- Paper Tape
Dimensions
- Tape Core Diameter
- 5.75 in (146.05 mm)
Description
EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.