Zoro Homepage

Glass Cloth Discs, 2.1 mil Thick, White, 2000 PK

  • Mfr # SH-31687

  • Zoro # G414793700


product price: $117.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Thickness
2.1 mil
Series
GC SH
Tape Backing Material
Fiberglass
Clean Removal Time
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-31687
Zoro #
G414793700
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1 mil
Metric Tape Shape Diameter
12.7 mm
Disc Diameter
1/2 in
Imperial Tape Shape Diameter
1/2 in

Details

Item
Glass Cloth Discs
Tape Color
White
Series
GC SH
Tape Backing Material
Fiberglass
Clean Removal Time
Not Rated
Tape Brand
Caplugs
Tape Sub-Type
High-Temperature Glass Cloth Disc Tape
Tape Backing Construction
Cloth
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, High Pressure Blasting-Resistant, Solvent-Resistant
Tape Type
Masking Disc Tape
Product Form
Disc
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
500 Degrees F
Environment
High-Temperature

Description

Tape Brand Caplugs, Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Pre-Cut, Series GC SH, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Glass Cloth Disc Tape, Tape Thickness 2.1 mil, Masking Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.