Zoro Homepage

Glass Cloth Discs, 2.1 mil Thick, White, 250 PK

  • Mfr # SH-31736

  • Zoro # G814793683


product price: $152.99
/pk 250, $0.61/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Thickness
2.1 mil
Series
GC SH
Clean Removal Time
Not Rated
Tape Backing Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-31736
Zoro #
G814793683
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1 mil
Metric Tape Shape Diameter
63.5 mm
Imperial Tape Shape Diameter
2 1/2 in
Disc Diameter
2 1/2 in

Details

Item
Glass Cloth Discs
Tape Color
White
Series
GC SH
Clean Removal Time
Not Rated
Tape Backing Material
Fiberglass
Product Form
Disc
Tape Backing Construction
Cloth
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, High Pressure Blasting-Resistant, Solvent-Resistant
Environment
High-Temperature
Maximum Tape Performance Temperature
500 Degrees F
Tape Adhesive Material
Silicone
Tape Brand
Caplugs
Tape Sub-Type
High-Temperature Glass Cloth Disc Tape
Tape Type
Masking Disc Tape

Description

Tape Brand Caplugs, Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Pre-Cut, Series GC SH, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Glass Cloth Disc Tape, Tape Thickness 2.1 mil, Masking Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.