Glass Cloth Discs, 2.1 mil Thick, White, 500 PK
Mfr # SH-31702
Zoro # G714793714
product price: $77.15
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Thickness
2.1 mil
Series
GC SH
Tape Backing Material
Fiberglass
Clean Removal Time
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-31702
Zoro #
G714793714
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.1 mil
Imperial Tape Shape Diameter
1 in
Metric Tape Shape Diameter
25.4 mm
Disc Diameter
1 in
Details
Item
Glass Cloth Discs
Tape Color
White
Series
GC SH
Tape Backing Material
Fiberglass
Clean Removal Time
Not Rated
Tape Backing Construction
Cloth
Tape Brand
Caplugs
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, High Pressure Blasting-Resistant, Solvent-Resistant
Environment
High-Temperature
Product Form
Disc
Maximum Tape Performance Temperature
500 Degrees F
Tape Sub-Type
High-Temperature Glass Cloth Disc Tape
Tape Type
Masking Disc Tape
Tape Adhesive Material
Silicone
Description
Tape Brand Caplugs, Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Pre-Cut, Series GC SH, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Glass Cloth Disc Tape, Tape Thickness 2.1 mil, Masking Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.