Glass Cloth Discs, 2.1 mil Thick, White, 500 PK
Mfr # SH-31715
Zoro # G014793704
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Thickness
2.1 mil
Clean Removal Time
Not Rated
Series
GC SH
Tape Backing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-31715
Zoro #
G014793704
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.1 mil
Metric Tape Shape Diameter
38.1 mm
Disc Diameter
1 1/2 in
Imperial Tape Shape Diameter
1 1/2 in
Details
Item
Glass Cloth Discs
Tape Color
White
Clean Removal Time
Not Rated
Series
GC SH
Tape Backing Material
Fiberglass
Maximum Tape Performance Temperature
500 Degrees F
Tape Brand
Caplugs
Product Form
Disc
Tape Backing Construction
Cloth
Environment
High-Temperature
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Glass Cloth Disc Tape
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, High Pressure Blasting-Resistant, Solvent-Resistant
Tape Type
Masking Disc Tape
Description
Tape Brand Caplugs, Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Pre-Cut, Series GC SH, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Glass Cloth Disc Tape, Tape Thickness 2.1 mil, Masking Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.