Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN100 #100 GREEN NEOPRENE PLUG

  • Mfr # GN100

  • Zoro # G614479695


product price: $41.99
/pk 200, $0.21/ea

Key Features

Material
Neoprene
Color
Green
Features
Best Suited for Painting and Plating, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
350 Degrees F
Plug Diameter at Bottom
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GN100
Zoro #
G614479695
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.063 in
Plug Diameter at Top
0.125 in
Maximum Hole Size
0.125 in
Minimum Hole Size
0.063 in
Overall Length
0.625 in

Details

Material
Neoprene
Item
Tapered Plugs
Color
Green
Features
Best Suited for Painting and Plating, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes

Description

Tapered Plugs, Maximum Hole Size 0.125 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.