Zoro Homepage

GN101 #101 GREEN NEOPRENE PLUG

  • Mfr # GN101

  • Zoro # G714479700


product price: $29.95
/pk 200, $0.15/ea

Key Features

Material
Neoprene
Color
Green
Maximum Intermittent Temperature
350 Degrees F
Maximum Hole Size
0.188 in
Plug Diameter at Bottom
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN101
Zoro #
G714479700
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.188 in
Plug Diameter at Bottom
0.063 in
Plug Diameter at Top
0.188 in
Minimum Hole Size
0.063 in
Overall Length
0.625 in

Details

Item
Tapered Plugs
Material
Neoprene
Color
Green
Maximum Intermittent Temperature
350 Degrees F
Features
Best Suited for Painting and Plating, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes

Description

Tapered Plugs, Maximum Hole Size 0.188 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.