Zoro Homepage

GN102 #102 GREEN NEOPRENE PLUG

  • Mfr # GN102

  • Zoro # G414479703


product price: $40.45
/pk 200, $0.20/ea

Key Features

Color
Green
Material
Neoprene
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F
Maximum Hole Size
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN102
Zoro #
G414479703
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.25 in
Plug Diameter at Bottom
0.125 in
Plug Diameter at Top
0.25 in
Minimum Hole Size
0.125 in
Overall Length
0.75 in

Details

Color
Green
Material
Neoprene
Item
Tapered Plugs
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F
Features
Best Suited for Painting and Plating, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
350 Degrees F

Description

Tapered Plugs, Maximum Hole Size 0.25 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.