Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN99 #99 GREEN NEOPRENE PLUGS

  • Mfr # GN99

  • Zoro # G214479644


product price: $42.75
/pk 200, $0.21/ea

Key Features

Color
Green
Material
Neoprene
Features
Best Suited for Painting and Plating, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
350 Degrees F
Maximum Hole Size
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN99
Zoro #
G214479644
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.125 in
Plug Diameter at Top
0.125 in
Plug Diameter at Bottom
0.031 in
Minimum Hole Size
0.031 in
Overall Length
0.625 in

Details

Item
Tapered Plugs
Color
Green
Material
Neoprene
Features
Best Suited for Painting and Plating, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
350 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
350 Degrees F

Description

Tapered Plugs, Maximum Hole Size 0.125 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.