Zoro Homepage

Grease Cap, Black, Low Density Polyethylene 2500 PK

  • Mfr # GC-18 361867AB

  • Zoro # G2675667


product price: $269.99
/pk 2500, $0.11/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Retaining Ring Center to Cap Center
1.52 in
Maximum Intermittent Temperature
175 Degrees F
Cap Inside Diameter
0.227 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-18 361867AB
Zoro #
G2675667
UPC #
-
Country of Origin
United States

Dimensions

Cap Inside Diameter
0.227 in

Details

Item
Grease Cap
Color
Black
Material
Low Density Polyethylene
Retaining Ring Center to Cap Center
1.52 in
Maximum Intermittent Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Includes Retaining Ring
Yes
Features
Available in Tethered or Non-Tethered Styles, Color Coding may be Used to Indicate Type and Frequency of Lubrication
Maximum Continuous Temperature
175 Degrees F
Series
GC Series

Description

Grease Cap, GC Series Series, Low Density Polyethylene, Cap Inside Diameter 0.227 in, Includes Retaining Ring Yes, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.