Zoro Homepage

Grease Cap, Orange(Standard), Low Density Polyethylene 2500 PK

  • Mfr # GC-522 5221AH1

  • Zoro # G2667212


product price: $181.99
/pk 2500, $0.07/ea
Free Shipping & Returns

Key Features

Color
Orange(Standard)
Material
Low Density Polyethylene
Series
GC Series
Maximum Continuous Temperature
175 Degrees F
Cap Inside Diameter
0.192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-522 5221AH1
Zoro #
G2667212
UPC #
-
Country of Origin
United States

Dimensions

Cap Inside Diameter
0.192 in

Details

Item
Grease Cap
Color
Orange(Standard)
Material
Low Density Polyethylene
Series
GC Series
Maximum Continuous Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Available in Tethered or Non-Tethered Styles, Color Coding may be Used to Indicate Type and Frequency of Lubrication
Includes Retaining Ring
Yes
Retaining Ring Center to Cap Center
0.25 in

Description

Grease Cap, GC Series Series, Low Density Polyethylene, Cap Inside Diameter 0.192 in, Includes Retaining Ring Yes, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.