Grease Cap, Porcelain White, Low Density Polyethylene 500 PK
Mfr # GC-18 99191558
Zoro # G2668910
product price: $156.99
/pk 500, $0.31/ea
Free Shipping & Returns
Key Features
Color
Porcelain White
Material
Low Density Polyethylene
Maximum Continuous Temperature
175 Degrees F
Cap Inside Diameter
0.227 in
Includes Retaining Ring
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC-18 99191558
Zoro #
G2668910
UPC #
-
Country of Origin
United States
Dimensions
Cap Inside Diameter
0.227 in
Details
Item
Grease Cap
Color
Porcelain White
Material
Low Density Polyethylene
Maximum Continuous Temperature
175 Degrees F
Includes Retaining Ring
Yes
Maximum Intermittent Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Features
Available in Tethered or Non-Tethered Styles, Color Coding may be Used to Indicate Type and Frequency of Lubrication
Retaining Ring Center to Cap Center
1.52 in
Series
GC Series
Description
Grease Cap, GC Series Series, Low Density Polyethylene, Cap Inside Diameter 0.227 in, Includes Retaining Ring Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.