Zoro Homepage

Grease Cap, Porcelain White, Low Density Polyethylene 500 PK

  • Mfr # GC-522 Q5221AN1

  • Zoro # G2669050


product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Porcelain White
Material
Low Density Polyethylene
Includes Retaining Ring
Yes
Lowest Continuous Temperature
-94 Degrees F
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-522 Q5221AN1
Zoro #
G2669050
UPC #
-
Country of Origin
United States

Dimensions

Cap Inside Diameter
0.192 in

Details

Item
Grease Cap
Color
Porcelain White
Material
Low Density Polyethylene
Includes Retaining Ring
Yes
Lowest Continuous Temperature
-94 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Retaining Ring Center to Cap Center
0.25 in
Features
Available in Tethered or Non-Tethered Styles, Color Coding may be Used to Indicate Type and Frequency of Lubrication
Maximum Continuous Temperature
175 Degrees F
Series
GC Series

Description

Grease Cap, GC Series Series, Low Density Polyethylene, Cap Inside Diameter 0.192 in, Includes Retaining Ring Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.