Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Cap, Standard Green, Low Density Polyethylene 500 PK

  • Mfr # GC-522 Q5221AG1

  • Zoro # G2668061


product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Standard Green
Material
Low Density Polyethylene
Series
GC Series
Lowest Continuous Temperature
-94 Degrees F
Maximum Continuous Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-522 Q5221AG1
Zoro #
G2668061
UPC #
-
Country of Origin
United States

Dimensions

Cap Inside Diameter
0.192 in

Details

Item
Grease Cap
Color
Standard Green
Material
Low Density Polyethylene
Series
GC Series
Lowest Continuous Temperature
-94 Degrees F
Maximum Continuous Temperature
175 Degrees F
Features
Available in Tethered or Non-Tethered Styles, Color Coding may be Used to Indicate Type and Frequency of Lubrication
Maximum Intermittent Temperature
175 Degrees F
Retaining Ring Center to Cap Center
0.25 in
Includes Retaining Ring
Yes

Description

Grease Cap, GC Series Series, Low Density Polyethylene, Cap Inside Diameter 0.192 in, Includes Retaining Ring Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.