Grease Cap, Yellow, Low Density Polyethylene 500 PK
Mfr # GC-522 Q5221AO1
Zoro # G2668369
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Low Density Polyethylene
Maximum Continuous Temperature
175 Degrees F
Retaining Ring Center to Cap Center
0.25 in
Series
GC Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC-522 Q5221AO1
Zoro #
G2668369
UPC #
-
Country of Origin
United States
Dimensions
Cap Inside Diameter
0.192 in
Details
Item
Grease Cap
Color
Yellow
Material
Low Density Polyethylene
Maximum Continuous Temperature
175 Degrees F
Retaining Ring Center to Cap Center
0.25 in
Series
GC Series
Features
Available in Tethered or Non-Tethered Styles, Color Coding may be Used to Indicate Type and Frequency of Lubrication
Includes Retaining Ring
Yes
Lowest Continuous Temperature
-94 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Description
Grease Cap, GC Series Series, Low Density Polyethylene, Cap Inside Diameter 0.192 in, Includes Retaining Ring Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.