Zoro Homepage

Grommets for Sheet Metal, Sz 0.50", PK1000

  • Mfr # 99191675

  • Zoro # G4890860


product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Black
Material
70-FLX TEKNOR TELCAR 340 (NATU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191675
Zoro #
G4890860
UPC #
-
Country of Origin
United States

Details

Item
Grommets for Sheet Metal,Sz 0.50",PK1000
Color
Black
Material
70-FLX TEKNOR TELCAR 340 (NATU

Description

Grommets for Sheet Metal,Sz 0.50 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.