Zoro Homepage

Grommets for Sheet Metal, Sz 0.75", PK1000

  • Mfr # 99191677

  • Zoro # G4891262


product price: $0.32
/ea
Sold in multiples of 27 for $8.64

Key Features

Color
Black
Material
70-FLX TEKNOR TELCAR 340 (NATU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191677
Zoro #
G4891262
UPC #
-
Country of Origin
United States

Details

Item
Grommets for Sheet Metal,Sz 0.75",PK1000
Color
Black
Material
70-FLX TEKNOR TELCAR 340 (NATU

Description

Grommets for Sheet Metal,Sz 0.75 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.