Hammer Union, Gray, Vinyl 50 PK
Mfr # HU-602-3 D945M18F
Zoro # G2676927
product price: $364.99
/pk 50, $7.30/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Features
Durability and Impact Resistant, Ergonomic Handle, High Durometer Vinyl
Series
HU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HU-602-3 D945M18F
Zoro #
G2676927
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
3 in
Details
Item
Hammer Union
Color
Gray
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Features
Durability and Impact Resistant, Ergonomic Handle, High Durometer Vinyl
Series
HU
Figure Number
602
Hardness
Shore A60 - 70
Maximum Intermittent Temperature
350 Degrees F
Working Pressure
6,000 psi
Description
Hammer Union, HU Series, For Nominal Pipe Size 3 in, Figure Number 602, DN Flange Size Not Applicable, Package Quantity 50
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.