Zoro Homepage

Hammer Union, Green, Vinyl 50 PK

  • Mfr # HU-1003-3 D988M16H

  • Zoro # G2678616


product price: $1,072.99
/pk 50, $21.46/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Features
Durability and Impact Resistant, Ergonomic Handle, High Durometer Vinyl
Figure Number
1,003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU-1003-3 D988M16H
Zoro #
G2678616
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3 in

Details

Item
Hammer Union
Color
Green
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Features
Durability and Impact Resistant, Ergonomic Handle, High Durometer Vinyl
Figure Number
1,003
Working Pressure
10,000 psi
Hardness
Shore A60 - 70
Maximum Continuous Temperature
200 Degrees F
Series
HU

Description

Hammer Union, HU Series, For Nominal Pipe Size 3 in, Figure Number 1,003, DN Flange Size Not Applicable, Package Quantity 50

Restrictions

WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.