Hammer Union, Green, Vinyl 50 PK
Mfr # HU-1003-4/5 D991M16H
Zoro # G2678266
product price: $941.99
/pk 50, $18.84/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Vinyl
Figure Number
1,003
Hardness
Shore A60 - 70
Series
HU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HU-1003-4/5 D991M16H
Zoro #
G2678266
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
4 in to 5 in
Details
Item
Hammer Union
Color
Green
Material
Vinyl
Figure Number
1,003
Hardness
Shore A60 - 70
Series
HU
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Working Pressure
10,000 psi
Features
Durability and Impact Resistant, Ergonomic Handle, High Durometer Vinyl
Description
Hammer Union, HU Series, For Nominal Pipe Size 4 in to 5 in, Figure Number 1,003, DN Flange Size Not Applicable, Package Quantity 50
Restrictions
WARNING:
This product can expose you to chemicals including Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.