Zoro Homepage

Handle Cover Grip, PK10, Black

  • Mfr # VNG-875-72

  • Zoro # G416592486


product price: $9.99
/pk 10, $1.00/ea

Key Features

Product Type
Handle Cover Grips
Series
VNG
Color
Black
Inside Diameter
0.875 in
Inside Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNG-875-72
Zoro #
G416592486
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.875 in
Inside Length
4.5 in

Details

Product Type
Handle Cover Grips
Series
VNG
Color
Black
Material
Vinyl
Item
Handle Cover Grip
Grip Style
Finger Nubs

Description

Black, PVC fingered grip handle cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.