Zoro Homepage

HEX CAP SUCKER ROD BLACK HDPE, 500PK

  • Mfr # HSR-0875-4

  • Zoro # G810462040


product price: $230.99
/pk 500, $0.46/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
7/8 in
Material
Hdpe Black Repro
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR-0875-4
Zoro #
G810462040
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
7/8 in

Details

Material
Hdpe Black Repro
Color
Black

Description

HSR Series hex cap sucker rod protectors protect the threaded ends of the sucker rods and offer excellent impact protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.