Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagonal Cap, 1.01 in Dia, 5/8 in Fits Bolt Dia, Blue Standard Fda, 01-LPE Low Density Polyethylen

  • Mfr # HEX-5/8

  • Zoro # G910459667


product price: $1,092.99
/pk 500, $2.19/ea
Free Shipping & Returns

Key Features

Diameter
1.01 in
Fits Bolt Diameter
5/8 in
Color
Blue Standard Fda
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX-5/8
Zoro #
G910459667
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.01 in
Fits Bolt Diameter
5/8 in

Details

Item
Hexagonal Cap
Color
Blue Standard Fda
Material
01-LPE Low Density Polyethylen

Description

HEX series hexagonal caps are designed to protect hex style bolts or nuts from damage and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.