Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagonal Cap, 1.515 in Dia, 1 in Fits Bolt Dia, Caplug Red, 01-LPE Low Density Polyethylen 500 PK

  • Mfr # HEX-1

  • Zoro # G310459649


product price: $1,145.99
/pk 500, $2.29/ea
Free Shipping & Returns

Key Features

Diameter
1.515 in
Fits Bolt Diameter
1 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX-1
Zoro #
G310459649
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.515 in
Fits Bolt Diameter
1 in

Details

Item
Hexagonal Cap
Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

HEX series hexagonal caps are designed to protect hex style bolts or nuts from damage and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.