High Temp Vinyl Caps, Black, Vinyl 1000 PK
Mfr # HVC-080-10 99192273
Zoro # G2677642
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Features
Temperature Resistant
Series
HVC
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-080-10 99192273
Zoro #
G2677642
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.625 in
Outside Diameter
0.14 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Features
Temperature Resistant
Series
HVC
Shape
Round
Maximum Intermittent Temperature
500 Degrees F
Maximum Continuous Temperature
300 Degrees F
Includes Tear Tab
No
Hardness
Shore A: 84-94
Includes Flange
No
Includes Pull Tab
No
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.