Zoro Homepage

High Temp Vinyl Caps, Black, Vinyl 1000 PK

  • Mfr # HVC-687-16 C450C21B

  • Zoro # G2684800


product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Series
HVC
Includes Pull Tab
No
Outside Diameter
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC-687-16 C450C21B
Zoro #
G2684800
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.81 in
Inside Length
1 in

Details

Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Series
HVC
Includes Pull Tab
No
Hardness
Shore A: 84-94
Maximum Intermittent Temperature
500 Degrees F
Includes Flange
No
Shape
Round
Includes Tear Tab
No
Features
Temperature Resistant
Maximum Continuous Temperature
300 Degrees F

Description

High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.