High Temp Vinyl Caps, Black, Vinyl 200 PK
Mfr # HVC-3750-18 C881C21B
Zoro # G2692896
product price: $537.99
/pk 200, $2.69/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Flange
No
Shape
Round
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVC-3750-18 C881C21B
Zoro #
G2692896
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3.91 in
Inside Length
1.125 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Includes Flange
No
Shape
Round
Includes Tear Tab
No
Includes Pull Tab
No
Maximum Intermittent Temperature
500 Degrees F
Series
HVC
Features
Temperature Resistant
Maximum Continuous Temperature
300 Degrees F
Hardness
Shore A: 84-94
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.