Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp Vinyl Caps, Black, Vinyl 2000 PK

  • Mfr # HVC-937-8 C549C21B

  • Zoro # G2690461


product price: $400.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Inside Length
0.5 in
Includes Flange
No
Outside Diameter
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC-937-8 C549C21B
Zoro #
G2690461
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Outside Diameter
1.08 in

Details

Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Includes Flange
No
Includes Tear Tab
No
Maximum Intermittent Temperature
500 Degrees F
Hardness
Shore A: 84-94
Features
Temperature Resistant
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
300 Degrees F
Series
HVC

Description

High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 2000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.