High Temp Vinyl Caps, Black, Vinyl 2000 PK
Mfr # HVC-985-8 C558C21B
Zoro # G2691852
product price: $421.99
/pk 2000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Inside Length
0.5 in
Includes Pull Tab
No
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-985-8 C558C21B
Zoro #
G2691852
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.5 in
Outside Diameter
1.13 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Includes Pull Tab
No
Includes Flange
No
Series
HVC
Shape
Round
Includes Tear Tab
No
Features
Temperature Resistant
Maximum Continuous Temperature
300 Degrees F
Hardness
Shore A: 84-94
Maximum Intermittent Temperature
500 Degrees F
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 2000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.