High Temp Vinyl Caps, Black, Vinyl 300 PK
Mfr # HVC-1500-24 C693C21B
Zoro # G2691642
product price: $153.99
/pk 300, $0.51/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Pull Tab
No
Features
Temperature Resistant
Series
HVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVC-1500-24 C693C21B
Zoro #
G2691642
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.5 in
Outside Diameter
1.64 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Includes Pull Tab
No
Features
Temperature Resistant
Series
HVC
Maximum Intermittent Temperature
500 Degrees F
Maximum Continuous Temperature
300 Degrees F
Hardness
Shore A: 84-94
Includes Tear Tab
No
Shape
Round
Includes Flange
No
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 300
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.