Zoro Homepage

High Temp Vinyl Caps, Black, Vinyl 4000 PK

  • Mfr # HVC-640-8 C433C21B

  • Zoro # G2685266


product price: $446.99
/pk 4000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes Pull Tab
No
Shape
Round
Hardness
Shore A: 84-94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC-640-8 C433C21B
Zoro #
G2685266
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.77 in
Inside Length
0.5 in

Details

Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Includes Pull Tab
No
Shape
Round
Hardness
Shore A: 84-94
Maximum Continuous Temperature
300 Degrees F
Series
HVC
Features
Temperature Resistant
Includes Tear Tab
No
Maximum Intermittent Temperature
500 Degrees F
Includes Flange
No

Description

High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 4000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.