High Temp Vinyl Caps, Black, Vinyl 5000 PK
Mfr # HVC-062-10 C020C21B
Zoro # G2680068
product price: $346.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Outside Diameter
0.12 in
Includes Flange
No
Features
Temperature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-062-10 C020C21B
Zoro #
G2680068
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
0.12 in
Inside Length
0.625 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Includes Flange
No
Features
Temperature Resistant
Includes Pull Tab
No
Shape
Round
Hardness
Shore A: 84-94
Maximum Intermittent Temperature
500 Degrees F
Includes Tear Tab
No
Series
HVC
Maximum Continuous Temperature
300 Degrees F
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 5000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.