High Temp Vinyl Caps, Black, Vinyl 5000 PK
Mfr # HVC-304-8 C260C21B
Zoro # G2683997
product price: $560.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Shape
Round
Inside Length
1 in
Features
Temperature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-304-8 C260C21B
Zoro #
G2683997
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Outside Diameter
0.41 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Shape
Round
Features
Temperature Resistant
Hardness
Shore A: 84-94
Maximum Intermittent Temperature
500 Degrees F
Series
HVC
Includes Tear Tab
No
Maximum Continuous Temperature
300 Degrees F
Includes Pull Tab
No
Includes Flange
No
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 5000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.