High Temp Vinyl Caps, Black, Vinyl 5000 PK
Mfr # HVC-531-8 C386C21B
Zoro # G2685309
product price: $440.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Features
Temperature Resistant
Includes Flange
No
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-531-8 C386C21B
Zoro #
G2685309
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
0.65 in
Inside Length
0.5 in
Details
Item
High Temp Vinyl Caps
Color
Black
Material
Vinyl
Features
Temperature Resistant
Includes Flange
No
Includes Pull Tab
No
Maximum Continuous Temperature
300 Degrees F
Shape
Round
Maximum Intermittent Temperature
500 Degrees F
Hardness
Shore A: 84-94
Series
HVC
Includes Tear Tab
No
Description
High Temp Vinyl Caps, HVC Series, Includes Pull Tab No, Package Quantity 5000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.