Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Protection Wrap, OD 1", 10' COIL

  • Mfr # SFWP-1

  • Zoro # G115891149


product price: $69.99
/ea

Key Features

Material
Nylon
Maximum Diameter
1 in
Closure Type
Hook-and-Loop
Color
Black
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWP-1
Zoro #
G115891149
UPC #
-
Country of Origin
United States

Dimensions

Maximum Diameter
1 in
Overall Length
10 ft
Overall Width
4 in

Details

Material
Nylon
Item
Hose Protection Wrap
Closure Type
Hook-and-Loop
Color
Black
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Product Type
Hose Protection Wrap

Description

Hose Protection Wrap,OD 1", 10' COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.