Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Protection Wrap, OD 1", 25' COIL

  • Mfr # SFWP-1

  • Zoro # G415891054


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Product Type
Hose Protection Wrap
Closure Type
Hook-and-Loop
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWP-1
Zoro #
G415891054
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Maximum Diameter
1 in
Overall Length
25 ft

Details

Item
Hose Protection Wrap
Material
Nylon
Color
Black
Product Type
Hose Protection Wrap
Closure Type
Hook-and-Loop
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.